Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade POCKETBOY 130mm Fine Teeth
Mfr # 343-13
Zoro # G5451739
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 2.6"
- Features 17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
- Blade Length 5.1-inch (130mm) Blade
- Application Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
- Thickness 1.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 343-13
- Zoro # G5451739
- UPC # 4903585343134
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 5.1-inch (130mm) Blade |
Details
Cutting Capacity | Cut capacity 2.6" |
Features | 17 teeth per inch (20 teeth per 30mm) Fine teeth configuration |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Thickness | 1.0 mm |
Blade Finish | Impule-hardened chrome plating |
Description
Silky POCKETBOY 130mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA HOSE CONCTR MTL 3/4"" (39017)
- MARTINS Martin's Pramitol 82100040 Pelleted Herbicide, Solid, 25 lb (82100040)
- BRIGGS & STRATTON Filter, Air Cleaner (795066)
- SEYMOUR MIDWEST Loop Hoe, 6 in. L x 4 in. W, 60 in. Handle (42100GR)
- SILKY SAWS Silky KATANABOY 650 Blade (711-65)
- SILKY SAWS Silky Large Clamp Housing for HAYATE Polesaws (370-04-63)
- SILKY SAWS Silky IBUKI 390 XL teeth (275-39)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- SILKY SAWS Silky Bottom Pole for HAYATE 16ft Pole Saw (370-00-35)
- SILKY SAWS Silky ZUBAT 300 Large Teeth (270-30)
- BOOK PUBLISHING CO M-111 Muffler 8HP Kohler-Tec (GR423697)
- Silky Saws Shears, Pruners & Loppers