Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade Only TSURUGI Curve 330mm by Large teeth
Mfr # 455-33
Zoro # G5448841
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 6.5"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Blade Length 13-inch (330mm) Blade
- Thickness 1.8 mm
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 455-33
- Zoro # G5448841
- UPC # 4903585455332
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13-inch (330mm) Blade |
Details
Cutting Capacity | Cut capacity 6.5" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Thickness | 1.8 mm |
Application | Pruning & trimming, lawn & garden |
Blade Finish | Impule-hardened chrome plating |
Description
13" Curved blade handsaw with 6.4 teeth per inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXON 5/8 in. D X 100 ft. L Heavy Duty Garden Hose Green (FXG58100ACE)
- MTD Blade-18.50 Extre (942-0677-X)
- STENS Husqvarna Air Filter, Black 525470602 (605-618)
- DESIGN TOSCANO Shadowed Predator Black Panther Statue: Small (JQ4482)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- SILKY SAWS Silky Blade ZUBAT 270mm Large Teeth (271-27)
- SILKY SAWS Silky Zubat Arborist Professional Saw (722-33)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- SILKY SAWS Silky Blade ZUBAT 330mm Large Teeth (271-33)
- SILKY SAWS Silky Gunfighter Professional Saw 300mm (730-30)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 68.9" Shaft L (530IP4 PRO BATT POLESAW FIXED)
- Silky Saws Lawn & Garden Tools