Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade Only 170mm POCKETBOY Large Teeth
Mfr # 347-17
Zoro # G5461520
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 3.4"
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Blade Length 6.7-inch (170mm) Blade
- Thickness 1.2 mm
- Application Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 347-17
- Zoro # G5461520
- UPC # 4903585347170
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 6.7-inch (170mm) Blade |
Details
Cutting Capacity | Cut capacity 3.4" |
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Thickness | 1.2 mm |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Blade Finish | Impule-hardened chrome plating |
Description
For Pocketboy 170mm Large Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Peterson V566-1 566 Nightwatcher Lx Driving Lights (V566-1)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Large (QI003547.L)
- K&H PET PRODUCTS Small Animal Heated Cover Gray 9" x 12" x 0.5" (1065)
- SILKY SAWS Silky Blade WOODBOY 240mm 32teeth/30 mm w/o back (389-24)
- SILKY SAWS Silky Blade BIGBOY 360mm Large Teeth (355-36)
- SILKY SAWS Silky Head only for HAYAUCHI 12ft 16ft & 21ft Pole Saws (177-02-41)
- SILKY SAWS Silky BIGBOY 360mm Medium Teeth (350-36)
- SILKY SAWS Silky BIGBOY 360mm Large Teeth (354-36)
- SILKY SAWS Silky Blade HAYATE 420mm XL Teeth (373-42)
- CORONA TOOLS Corona RazorTOOTH 9 in. High Carbon Steel Curved Folding Pruning Saw (RS16120)
- Silky Saws Lawn & Garden Tools