Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade IBUKI 390mm XL teeth
Mfr # 276-39
Zoro # G5447940
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 7.7"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Blade Length 15.4-inch (390mm) Blade
- Application Pruning & trimming, lawn & garden
- Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 276-39
- Zoro # G5447940
- UPC # 4903585276395
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 15.4-inch (390mm) Blade |
Details
Cutting Capacity | Cut capacity 7.7" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Application | Pruning & trimming, lawn & garden |
Thickness | 1.5 mm |
Blade Finish | Impule-hardened chrome plating |
Description
Silky IBUKI 390mm XL Teeth blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Controlcut Chain, 16" 22BPX .325" 62 DL (L62)
- HUSQVARNA Blade, Hight-Lift, 48 in. (532180054)
- MTD Axle Asm-Front Lh (938-04007A-0637)
- SCOTWOOD INDUSTRIES Road Runner Ice Melter, Pellet, White, 20 lb Bag (20B-RR)
- SILKY SAWS Silky Blade POCKETBOY 170mm Fine Teeth (343-17)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- SILKY SAWS Silky POCKETBOY 170 Large Teeth (346-17)
- SILKY SAWS Sheath, Gunfighter Curve 270mm (730-71)
- SILKY SAWS Silky ULTRA ACCEL Straight Blade 240mm Large Teeth (444-24)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- GARDENCARE Small Rotating Professional Pruner 8Inch Cut 725Inch Long (GA146627)
- Silky Saws Lawn & Garden Tools