Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade HAYATE 420mm XL Teeth
Mfr # 373-42
Zoro # G5461274
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 8.3"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Blade Length 16.5-inch (420mm) Blade
- Blade Finish Hard chrome plating
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 373-42
- Zoro # G5461274
- UPC # 4903585373421
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 16.5-inch (420mm) Blade |
Details
Cutting Capacity | Cut capacity 8.3" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Blade Finish | Hard chrome plating |
Application | Pruning & trimming, lawn & garden |
Thickness | 1.8 mm |
Description
Silky Hayate 420mm ( XL Teeth )
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLATRON Fun-Kool 26 Quart 12-Volt Thermo-Electric Cooler (P-25)
- REPEL Insect Repellent, Liquid Spray, 6 oz. (HG-94101)
- DB ELECTRICAL New Complete Tractor Hydraulic Pump for Bobcat 653 Skid Steer, 751 Skid Steer (2201-1001)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Charcoal (CLP84CC)
- SILKY SAWS Silky Blade SUGOWAZA 420mm XL teeth (420-42)
- SILKY SAWS Silky Blade Only TSURUGI Curve 330mm by Large teeth (455-33)
- SILKY SAWS Silky Blade TSURUGI 400mm Medium Teeth (453-40)
- SILKY SAWS Silky Blade POCKETBOY 170mm Fine Teeth (343-17)
- SILKY SAWS Silky Bottom Pole Only for HAYATE 12ft Pole Saw (370-00-32)
- SILKY SAWS Silky 2nd Pole for HAYATE 16 Ft Pole Saw (370-00-34)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- Silky Saws Lawn & Garden Tools