Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky Blade GOMTARO 300mm Prosenti Large Teeth
Mfr # 109-30
Zoro # G5442130
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5.9"
- Finish Impule-hardened chrome plating
- Features 7 fine and 12 coarse teeth per inch (8/14 teeth per 30mm) configuration
- Length 11.8-inch (300mm)
- Thickness 1.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 109-30
- Zoro # G5442130
- UPC # 4903585109303
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 11.8-inch (300mm) |
Details
Capacity | 5.9" |
Finish | Impule-hardened chrome plating |
Features | 7 fine and 12 coarse teeth per inch (8/14 teeth per 30mm) configuration |
Thickness | 1.4 mm |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Description
Silky Gomtaro 300mm Prosentei Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 gal. Red HDPE Beverage Cooler (42196)
- RUGG 3/4 in. Plastic Threaded Male Hose Shut-off Valve (W6CY-PDQ)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12723)
- CAMCO Camco Rhino extreme 10' Sewer Hose Extension (39863)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky GOMBOY 270 ( MED Teeth ) (121-27)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- MAKITA Brushless 13" String Trimmer Kit, 18V LXT (XRU23SM1)
- Silky Saws Trimmers