Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky Blade GOMTARO 270mm Large Teeth
Mfr # 103-27
Zoro # G5440819
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.6-inch (270mm)
- Features 7 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Capacity 5.3"
- Application Pruning & trimming, lawn & garden
- Finish Impule-hardened chrome plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 103-27
- Zoro # G5440819
- UPC # 4903585103271
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 10.6-inch (270mm) |
Details
Features | 7 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Capacity | 5.3" |
Application | Pruning & trimming, lawn & garden |
Finish | Impule-hardened chrome plating |
Thickness | 1.5 mm |
Description
Blade Only for GOMTARO 270mm (Large Teeth)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Electric Starter (951-12457)
- CAMPBELL CHAIN & FITTINGS Campbell Nickel-Plated Nickel Rope Cleat 4-1/2 in. L (T7655412)
- TOP PERFORMANCE Top Performance TP1211 45 4.5 oz ProDental Toothpaste (TP1211 45)
- STENS Engine Stop Switch For Honda Double Cable Gx120 Gx160 Gx200 430-558 (430-558)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SILKY SAWS Silky GOMBOY 270 ( MED Teeth ) (121-27)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- Silky Saws Line Trimmers & Brush Cutters