Shop All Cutter & Trimmer Parts
Silky Saws
Silky Blade GOMTARO 240mm Root Cutting Large Teeth
Mfr # 154-24
Zoro # G5441193
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5-inch (240mm)
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Finish Impule-hardened chrome plating
- Thickness 1.4 mm
- Application Root cutting, pruning & trimming, lawn & garden, construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 154-24
- Zoro # G5441193
- UPC # 4903585154242
- Country of Origin Japan
- Category Cutter & Trimmer Parts
Dimensions
Length | 9.5-inch (240mm) |
Details
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Finish | Impule-hardened chrome plating |
Thickness | 1.4 mm |
Application | Root cutting, pruning & trimming, lawn & garden, construction |
Capacity | 4.7" |
Description
Blade Only for GOMTARO 240mm Root Cutting ( LG teeth ) 7 teeth per inch (8 teeth per 30 mm) teeth configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plug Asm-Mulch (631-05195A)
- OREGON Gator G3 Blade, 21-9/16 " L, 2.25 " W (96-362)
- FULTYME RV 1300 Hitch Mount 2-Bike Rack (590-1300)
- LOGO BRANDS Nebraska Mini Size Composite Football (182-93MC-1)
- SILKY SAWS SUGOI Professional 330mm with Leg Straps (390-33)
- OREGON Upper Housing (55-159)
- TORO Residential Grade .080 in. D X 100 ft. L Trimmer Line (88611)
- OREGON Adjustable Trimmer Strap UNIVERSAL (55-185)
- SHAKESPEARE Shakespeare 7060346 14867B Push-N-Load Trimmer Head 3 Blade (7060346)
- BLACK & DECKER Black & Decker 2309904 Brushless Trimmer with 5Ah Pk 20V (2309904)
- STENS Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6051A 395-407 (395-407)
- Silky Saws Trimmers