Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky Blade GOMTARO 240mm Pro-Senti Dual Teeth
Mfr # 109-24
Zoro # G5441202
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
- Capacity 4.7"
- Thickness 1.2 mm
- Length 9.5-inch (240mm)
- Features 7 fine and 12 coarse teeth per inch (8/14 teeth per 30mm) configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 109-24
- Zoro # G5441202
- UPC # 4903585109242
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 9.5-inch (240mm) |
Details
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Capacity | 4.7" |
Thickness | 1.2 mm |
Features | 7 fine and 12 coarse teeth per inch (8/14 teeth per 30mm) configuration |
Finish | Impule-hardened chrome plating |
Description
Silky GOMTARO 240mm Pro-Sentei ( LG & Fine ) Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt- 87 (037X89)
- LANDSCAPERS SELECT Soil Conditioner with Humic and Iron, 30 lb Bag (903071)
- PERKY-PET Copper Panorama Feeder (312C)
- DIAMOND FARRIER 15PR SZ00Clas Horseshoe (DC00PR)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- EGO String Trimmer Line, 164-1/16 ft. (AL2450S)
- Silky Saws Trimmers