Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky Blade GOMBOY 240mm Medium Teeth
Mfr # 122-24
Zoro # G5441062
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5-inch (240mm)
- Application Pruning & trimming, lawn & garden, construction
- Finish Impule-hardened chrome plating
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Thickness 1.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 122-24
- Zoro # G5441062
- UPC # 4903585122241
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 9.5-inch (240mm) |
Details
Application | Pruning & trimming, lawn & garden, construction |
Finish | Impule-hardened chrome plating |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Thickness | 1.4 mm |
Capacity | 4.7" |
Description
Silky Gomboy 240mm MED Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Mulch Cover 42" GY00115 Fits John Deere 102 105 115 125 135 (LAA20-0034)
- ARF PETS Automatic Pet Feeder, 5 Meal Food Dispenser for Dogs, Cats & Small Pets (AP5MAF)
- BRIGGS & STRATTON 3-3/8" Height Oil Filter (491056)
- AFTERMARKET Cab Glass Window Latch Kit (CAL50-0232)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- BLACK & DECKER 6.5 Amp 14 inch Trimmer/Edger (GH900)
- Silky Saws Line Trimmers & Brush Cutters