Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade for WOODBOY 240mm Dozuki X-FINE Teeth
Mfr # 385-24
Zoro # G5440992
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 4.7"
- Features 32 teeth per inch (27 teeth per 30mm) Fine teeth configuration
- Blade Length 9.5-inch (240mm) Blade
- Thickness 0.7 mm
- Application Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 385-24
- Zoro # G5440992
- UPC # 4903585385240
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 9.5-inch (240mm) Blade |
Details
Cutting Capacity | Cut capacity 4.7" |
Features | 32 teeth per inch (27 teeth per 30mm) Fine teeth configuration |
Thickness | 0.7 mm |
Application | Woodworking |
Blade Finish | Hard chrome plating |
Description
Blade for WOODBOY 240mm Dozuki ( X-FINE Teeth )
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Liner (.090) For Ford/ Holland 2N, 8N, 9N 81859181, 8N6055B (1109-1035)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- JACKS IMPORTS Fleece Bareback Pad BLACK (3443-BK)
- J&J ELECTRONICS Raypak Thermal Fuse (J&36197)
- SILKY SAWS Silky Gunfighter Professional Saw 330mm (730-33)
- SILKY SAWS Silky ULTRA ACCEL Curved Blade 240mm Large Teeth (446-24)
- SILKY SAWS Silky KATANABOY Professional 1000mm (710-99)
- SILKY SAWS Silky Blade POCKETBOY 170mm Medium Teeth (341-17)
- SILKY SAWS Silky TSURUGI Curve 270mm Large teeth (454-27)
- SILKY SAWS Silky Blade SUGOWAZA 420mm XL teeth (420-42)
- SILKY Gomboy Professional 240mm Large Teeth Outback Edition Replacement Blade Only (753-24)
- Silky Saws Lawn & Garden Tools