Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky Blade for F180 180mm Fine Teeth
Mfr # 142-18
Zoro # G5441309
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3.6"
- Features 12 teeth per inch (14 teeth per 30mm) Fine teeth configuration
- Length 9.5-inch (240mm)
- Thickness 1.2 mm
- Finish Impule-hardened chrome plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 142-18
- Zoro # G5441309
- UPC # 4903585142188
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 9.5-inch (240mm) |
Details
Capacity | 3.6" |
Features | 12 teeth per inch (14 teeth per 30mm) Fine teeth configuration |
Thickness | 1.2 mm |
Finish | Impule-hardened chrome plating |
Application | Pruning & trimming, lawn & garden, hunting & outdoors |
Description
Blade for F180, 180mm ( Fine teeth )
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS 25" Hedge Shears With Heavy-Duty Aluminum Handle (AH 6940)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray, 5 Gallon (245133GN)
- FINALE Herbicide (Finale)
- MTD Drift Cutter (OEM-390-679)
- SILKY SAWS Silky F180 Large Teeth (143-18)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- DEWALT Cordless String Trimmer, 50In Shaft L (DCST922B)
- Silky Saws Trimmers