Shop All Shears, Pruners & Loppers
Silky Saws
Silky BIGBOY 360mm Fine Teeth
Mfr # 352-36
Zoro # G5441692
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 7.1"
- Features 11 teeth per inch (13 teeth per 30mm) Fine teeth configuration
- Finish Impule-hardened chrome plating
- Includes Non-slip two-handed rubberized cushioned handle providing a sure and comfortable grip
- Thickness 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 352-36
- Zoro # G5441692
- UPC # 4903585352365
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 14.2-inch (360mm) Blade |
Details
Cutting Capacity | 7.1" |
Features | 11 teeth per inch (13 teeth per 30mm) Fine teeth configuration |
Finish | Impule-hardened chrome plating |
Includes | Non-slip two-handed rubberized cushioned handle providing a sure and comfortable grip |
Thickness | 1.3 mm |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Description
360mm folding hand saw, 14.2-in blade 30.11-in overall length, 11 teeth per inch, 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR 9538 DELUXE PULSATING SPRINKLER (9570)
- READY GO ICE MELT Ice Melt w/Traction Minerals, Chloride Free Salt Free - 8 lbs, 4PK (31547)
- VEXILAR Deptherm (104)
- GRILL MARK Plastic Spray Bottle 17 oz 1 pk (00120ACE)
- SILKY SAWS Silky Blade POCKETBOY 130mm X-Fine Teeth (345-13)
- SILKY SAWS Silky Blade BIGBOY 2000 360mm XL teeth (357-36)
- SILKY SAWS Sheath, Gunfighter Curve 270mm (730-71)
- SILKY SAWS Silky BIGBOY 360mm Large Teeth (354-36)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- SILKY SAWS Silky Blade ULTRA ACCEL Curved 240mm Large Teeth (447-24)
- SILKY SAWS Silky Blade POCKETBOY 130mm Medium Teeth (341-13)
- Silky Saws Lawn & Garden Tools