Shop All Shears, Pruners & Loppers
Silky Saws
Silky BIGBOY 2000 360mm XL Teeth
Mfr # 356-36
Zoro # G5460714
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 7.1"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Thickness 1.8 mm
- Includes Non-slip two-handed rubberized cushioned handle providing a sure and comfortable grip
- Application Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 356-36
- Zoro # G5460714
- UPC # 4903585356363
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 14.2-inch (360mm) Blade |
Details
Cutting Capacity | 7.1" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Thickness | 1.8 mm |
Includes | Non-slip two-handed rubberized cushioned handle providing a sure and comfortable grip |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Finish | Impule-hardened chrome plating |
Description
360mm folding hand saw, 14.2-in blade 30.11-in overall length, 5.5 teeth per inch, 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSONS 29 x 42 in Flag Double Applique Pool Party Polyester Large (M001139)
- SUPERJOCK 15 Ft. Heavy Solar Cover (SU53388)
- STENS Ultrasonic Cleaner - Stainless Steel Tank And Housing Construction (752-100)
- ACDELCO Filter Asm-Oil, Pf2057 (PF2057)
- SILKY SAWS Silky Blade BIGBOY 2000 360mm XL teeth (357-36)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- SILKY SAWS Silky Blade HAYATE 420mm XL Teeth (373-42)
- SILKY SAWS Silky Gomboy Curve Blade 300mm (718-30)
- SILKY SAWS Silky Blade SUGOWAZA 420mm XL teeth (420-42)
- SILKY SAWS Silky Top Pole for HAYATE 20ft Pole Saw (370-00-36)
- ARS ARS Straight Blade Harvesting Scissors (SS-320BT)
- Silky Saws Shears, Pruners & Loppers