Shop All Line Trimmers & Brush Cutters
Silky Saws
Blade Only for GOMTARO 240mm ( LG teeth )
Mfr # 103-24
Zoro # G5442200
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7"
- Thickness 1.5 mm
- Features 7 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Finish Impule-hardened chrome plating
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 103-24
- Zoro # G5442200
- UPC # 4903585103240
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 9.5-inch (240mm) |
Details
Capacity | 4.7" |
Thickness | 1.5 mm |
Features | 7 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Finish | Impule-hardened chrome plating |
Application | Pruning & trimming, lawn & garden |
Description
Blade Only for GOMTARO 240mm ( LG teeth )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Replacement Manifolds (5275516)
- A.R. NORTH AMERICA Flange F7 Gas (AR1579)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- BREAKTHROUGH CLEAN TECHNOLOGIES 101 Basic Cleaning Kit, Multi-Color (BT-101)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky F180 Large Teeth (143-18)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger + Hard Surface Sweeper Combo Kit (LCC221)
- Silky Saws Trimmers