Shop All Line Trimmers & Brush Cutters
Silky Saws
Blade Only for GOMTARO 210mm ( LG Teeth )
Mfr # 103-21
Zoro # G5441281
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Impule-hardened chrome plating
- Features 7 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Thickness 1.5 mm
- Length 8.3-inch (210mm)
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 103-21
- Zoro # G5441281
- UPC # 4903585103219
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 8.3-inch (210mm) |
Details
Finish | Impule-hardened chrome plating |
Features | 7 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Thickness | 1.5 mm |
Application | Pruning & trimming, lawn & garden |
Capacity | 4.2" |
Description
Blade Only for GOMTARO 210mm ( LG Teeth )
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 24" (240RNDD176)
- QINGDAO HUATIAN HAND TRUCK MR 40QT BLK Muck Tub (MR40QP/TUB-BLK)
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. (45-0548)
- BRIGGS & STRATTON Screw, 691061 (691061)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky GOMBOY 300 ( MED Teeth ) (121-30)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity (2825-21ST)
- Silky Saws Line Trimmers & Brush Cutters