Shop All Line Trimmers & Brush Cutters
Silky Saws
Blade Only for GOMBOY 300mm ( MED Teeth )
Mfr # 122-30
Zoro # G5461539
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.4 mm
- Capacity 5.9"
- Finish Impule-hardened chrome plating
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Application Pruning & trimming, lawn & garden, construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 122-30
- Zoro # G5461539
- UPC # 4903585122302
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 11.8-inch (300mm) |
Details
Thickness | 1.4 mm |
Capacity | 5.9" |
Finish | Impule-hardened chrome plating |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Application | Pruning & trimming, lawn & garden, construction |
Description
GOMBOY 300mm Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS Crooked Creek C11150 Yellow 5' Youth Kayak Paddle (50480)
- MTD Handle-Lower Adjus (719-05180)
- AQUEON QuietFlow E Internal Power Filters Extra (100106990)
- BRIGGS & STRATTON Drive Pulley Key (691483)
- SILKY SAWS Silky GOMBOY 270 ( MED Teeth ) (121-27)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- SILKY SAWS Silky GOMBOY 300 ( MED Teeth ) (121-30)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- MILWAUKEE TOOL M18 FUEL String Trimmer w/ QUIK-LOK, EXTRA FUEL Blower AND Glasses (2825-21ST, 2724-20, 48-73-2020)
- Silky Saws Line Trimmers & Brush Cutters