Shop All Line Trimmers & Brush Cutters
Silky Saws
Blade Only for GOMBOY 270 ( MED Teeth )
Mfr # 122-27
Zoro # G5451599
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pruning & trimming, lawn & garden, construction
- Finish Impule-hardened chrome plating
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Capacity 5.3"
- Length 10.6-inch (270mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky Saws
- MFR # 122-27
- Zoro # G5451599
- UPC # 4903585122272
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 10.6-inch (270mm) |
Details
Application | Pruning & trimming, lawn & garden, construction |
Finish | Impule-hardened chrome plating |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Capacity | 5.3" |
Thickness | 1.4 mm |
Description
Silky GOMBOY 270mm Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Semi-Pneumatic Wheel - Murray (72-113)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- MTD Blade-20.62 2N1 (742P05620)
- BERGAN Elite Gourmet Pet Waterer, Large, Blue, 16. (11775)
- SILKY SAWS Silky GOMBOY 270 ( MED Teeth ) (121-27)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- EGO EGO PH140V0 POWER+ 56V Interchangeable Attachment Power Head (Bare Tool) (PH1400)
- Silky Saws Trimmers