Shop All Cutter & Trimmer Parts
Silky Saws
Blade 330mm, SUGOI Professional
Mfr # 391-33
Zoro # G5451334
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal for pruning large limbs on the ground or at height
- Finish Hard chrome plating
- Thickness 1.8 mm
- Capacity 6.5"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large Progressive teeth configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky Saws
- MFR # 391-33
- Zoro # G5451334
- UPC # 4903585279334
- Country of Origin Japan
- Category Cutter & Trimmer Parts
Dimensions
Length | 13-inch (330mm) |
Details
Application | Ideal for pruning large limbs on the ground or at height |
Finish | Hard chrome plating |
Thickness | 1.8 mm |
Capacity | 6.5" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large Progressive teeth configuration |
Description
Blade 330mm, SUGOI Professional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE POULTRY NETTING 24""X50' (162450)
- JT EATON Trap Glue Mouse/Insect 12Pk (198-12)
- WAUSAU TILE Security Bench Seat, Add On (MF2083286)
- MI-T-M High Limit Switch, 1/2 NPT (32-0667)
- SILKY SAWS SUGOI Professional 330mm with Leg Straps (390-33)
- OREGON Adjustable Trimmer Strap UNIVERSAL (55-185)
- STENS Carburetor Service Kit For Honda Gx160 (785-684)
- KOHLER Maintenance Kit (24 789 03-S)
- KOHLER Maintenance Kit (16 789 01-S)
- KOHLER Maintenance Kit (32 789 02-S)
- WEED WARRIOR Pivotrim Hybrid Head (17080)
- Silky Saws Cutter & Trimmer Parts