Shop All Shears, Pruners & Loppers
Silky
Bigboy 2000 Professional Folding Saw 360mm XL Teeth Outback Edition
Mfr # 754-36
Zoro # G106270472
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 7.1"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Finish Impulse-hardened Black Nickel/Tin blend
- Includes Storage case, arbor composite grip
- Application Pruning, trimming, branch cutting, hunting, game-processing, lawn and garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silky
- MFR # 754-36
- Zoro # G106270472
- UPC # 4903585754367
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 14.2-inch (360mm) Blade |
Details
Cutting Capacity | 7.1" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Finish | Impulse-hardened Black Nickel/Tin blend |
Includes | Storage case, arbor composite grip |
Application | Pruning, trimming, branch cutting, hunting, game-processing, lawn and garden |
Description
The Silky Professional Bigboy 2000 Folding Saw XL Teeth Outback Edition features a handle made of an arbor composite which provides excellent grip and control for wet, cold and game-processing conditions. The blade can cut bone and wood, is black-plated with a nickel/tin blend to improve durability and reduce reflection for stealth, low-impact activities. Non-Set Teeth are taper ground to reduce resistance for smoother, easier and faster cutting. The teeth of the blade are heated and hardened to stay sharp three times longer than non-hardened teeth. MIRAI-ME technology features 4 cutting angles along the blade for rip-cutting, cross-cutting and slant cutting, leaving a smooth surface every time. Blacking plating allows the entire blade, including the teeth to be coated with a unique, highly durable nickel/tin blend. It provides longer blade life and improved cutting performance. 360mm (14.2") blade length, 5.5 teeth per inch (6.5 teeth per 30 mm). Weight: 478g or 1.05 lbs. A storage case is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Aerocart, 2 Wheeled, 300 lb. Load Capacity (WG050)
- MTD Handle Ext (753-06544)
- ICON TECHNOLOGIES SKYLIGHT, SL1422W, WHITE (1819)
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 18Tine, Hardwood Handle, 48 in L Handle (34588)
- SILKY Katanaboy 500 Folding Saw, XL Teeth (403-50)
- SILKY Gomboy Professional 240mm Large Teeth Outback Edition Replacement Blade Only (753-24)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- SILKY Pocketboy Professional Folding Saw 170mm Medium Teeth Outback Edition (750-17)
- SILKY Gomboy Professional Curve 240mm Large Teeth Outback Edition (752-24)
- CORONA TOOLS Tree Pruner, Steel Blade, 2-1/2" Blade L (LR 3460)
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- Silky Lawn & Garden Tools