Shop All Shears, Pruners & Loppers
Silky
Bigboy 2000 Professional 360mm XL Teeth Outback Edition Replacement Blade Only
Mfr # 755-36
Zoro # G306270487
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 7.1"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Blade Length 14.2-inch (360mm) Blade
- Blade Finish Impulse-hardened Black Nickel/Tin blend
- Application Pruning, trimming, branch cutting, hunting, game-processing, lawn and garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silky
- MFR # 755-36
- Zoro # G306270487
- UPC # 4903585755364
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 14.2-inch (360mm) Blade |
Details
Cutting Capacity | Cut capacity 7.1" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Blade Finish | Impulse-hardened Black Nickel/Tin blend |
Application | Pruning, trimming, branch cutting, hunting, game-processing, lawn and garden |
Description
Replacement Blade Only for Silky Bigboy 2000 360mm XL Teeth Outback Edition. A unique, highly durable nickel/tin blend coating provides a longer blade life and improved cutting performance. Beware of thinner, non-Professional blades that are made for the Japanese market only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 20" (203RNDD009)
- D.B. SMITH D.B. Smith Sprayer Replacement Reservoir O-Ring (171488V)
- MTD Handle-Upper Lh (749-05671-0638)
- JACKS 55 in Metal Pick Hoof (774)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- SILKY Katanaboy 500 Folding Saw, XL Teeth (403-50)
- SILKY Pocketboy Professional Folding Saw 170mm Medium Teeth Outback Edition (750-17)
- SILKY Gomboy Professional 240mm Large Teeth Outback Edition Replacement Blade Only (753-24)
- SILKY Gomboy Professional Curve 240mm Large Teeth Outback Edition (752-24)
- GARDENCARE Row Crop Harvest Knife Broccoli Produce 6 in. Wavy (GA146676)
- CORONA TOOLS High Performance Vine Lopper, 19" (AL 8321)
- Silky Lawn & Garden Tools