Shop All Caulks & Sealants
Silicone I
GE Window & Door White Silicone 1 Window and Door Caulk Sealant 10.1 oz
Mfr # 2749483
Zoro # G005311061
product price: $8.55
/ea
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Application Moisture Resistant, Mold and Mildew Resistant, Permanently Flexible
- Container Size 10.1 oz
- Material Silicone
- Coverage 51 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silicone I
- MFR # 2749483
- Zoro # G005311061
- UPC # 28756957348
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Container Size | 10.1 oz |
Details
Color | White |
Application | Moisture Resistant, Mold and Mildew Resistant, Permanently Flexible |
Material | Silicone |
Coverage | 51 ft |
Description
GE All Purpose Window and Door Silicone 1 sealant is a 100% silicone and 100% weatherproof sealant that is ideal for areas that could be exposed to harsh weather conditions. Its same-day rain-ready formula is resistant to shrinking cracking freezing and sunlight so it’s ideal for interior and exterior applications. GE All Purpose Window and Door Silicone 1 sealant is also formulated to resist stain-causing mold and mildew growth and it comes with a seven-year mold-free product protection. Use this versatile sealant on windows doors siding trim molding baseboards vents basements attics and around wires and pipes. Our sealant is extremely flexible and offers exceptionally strong adhesion and it even meets ASTM C-920 Class 25 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Tru Blu Pipesealnt 16Oz (31431)
- LIQUID NAILS Floor Adhesive, Subfloor & Deck Series, White, 10 oz, Cartridge (LN-902)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml (TB750)
- TENON Instant Anchoring Cement, 50 lb, Bag (120998)
- SILICONE I GE Window & Door Clear Silicone 1 Window and Door Caulk Sealant 10.1 oz (2795576)
- SILICONE I GE Tub & Tile White Silicone 1 Tub and Tile Caulk Sealant 10.1 oz (2749484)
- CUSTOM BUILDING PRODUCTS Sanded Tilecaulk10.5Bone (PC38210S-6)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- DAP 9.8 Oz. Window, Door & Siding Silicone Sealant, Almond (08649)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (540)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Base (2816707)
- Silicone I Caulks & Sealants