Silica Slayer

Pump, 115 PSI, 7 in L, Plastic


product price: $145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Diaphragm Pump
  • Height 3 in
  • Width 4 in
  • Fits Brand Flowzone
  • Type Diaphragm Pump
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3 in
Width 4 in
Diameter 2.5 in
Length 7 in

Details

Item 115 PSI High Pressure Pump (FZVAAK-2/FZVAAK-2.5/FZVACE-2/FZVACE-2.5)
For Use With Diaphragm Pump
Fits Brand Flowzone
Type Diaphragm Pump
For Use With Mfr. Model Number FZVAAK-2.5/FZVABN-2.5/FZVACE-2.5/FZVACF-2.5
Application made for FlowZone, and family branded sprayers
Includes 115 PSI High Pressure Diaphragm Pump
Material Plastic

Description

High Pressure Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.