Shop All Pressure Washer Nozzles
Silica Slayer
GHT Spray Gun, 7 in L, Plastic
Mfr # FZRACN
Zoro # G903457083
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure Washer Spray Gun
- For Use With Mfr. Model Number FZVACE-2.5, FZVACF-2.5
- Fits Brand Silicaslayer
- Length 7 in
- Application made for FlowZone, and family branded sprayers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silica Slayer
- MFR # FZRACN
- Zoro # G903457083
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Length | 7 in |
Height | 9 1/2 in |
Width | 1 1/2 in |
Details
Type | Pressure Washer Spray Gun |
For Use With Mfr. Model Number | FZVACE-2.5, FZVACF-2.5 |
Fits Brand | Silicaslayer |
Application | made for FlowZone, and family branded sprayers |
For Use With | Spray Gun |
Item | GHT Spray Gun |
Material | Plastic |
Includes | GHT Connectors, Quick-Connect Fittings |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted (7305642)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- ZERO FRICTION Golf Bag, White (BAG1004)
- SHAX BY ERGODYNE Lime Lightweight Work Umbrella Stand Kit (6199)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15055)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0050)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.035A)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- A.R. NORTH AMERICA Quick Connect Nozzle Soap (QCEM-2540)
- STENS Anti-Fatigue Rear Entry Gun 758-239 For 3/8" F Inlet 1/4" F Outlet (758-239)
- Silica Slayer Pressure Washer Nozzles