Shop All Enclosure Fans
Silenx
SilenX LX-HDSS Luxurae Hard Drive Silencing Solution
Mfr # LX-HDSS
Zoro # G904049850
product price: $40.95
/ea
$40.95
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
- Brand Silenx
- MFR # LX-HDSS
- Zoro # G904049850
- UPC # 854224001356
- Country of Origin China
- Category Enclosure Fans
Description
The award-winning silenx luxurae hdss is the best hard drive cooler/silencer on the market today. It can be used with all 3.5 in. Hard drives up to 15,000 rpm and fits in a free 5.25 in. Drive bay. With a combination of heavy-weight noise absorbent acoustic foam pads, thermal tape, and dual side-mounted aluminum heat sinks, the luxurae hdss reduces vibrational noise and motor whine from any 3.5 in. Hard drive from 3 to 8 DBA and stays cool in even the most demanding conditions. For additional cooling, this product can be used with our 40 x 20 mm. Fan.
Specification- Rated DBA reduction - 3-8.
- Dimensions - 148 x 42 x 200 mm.
- Base material - aluminum heat sinks, steel frame.
- Weight - 450 g.
- Space requirement - 1 x 5.25 in. Drive bay.
- Hdd compatibility - Any 3.5 in. Hard drive.
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
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- IDENTIPLUS ID Wristband, Adhesive, Red, 1 in. W, PK500 (T2-03)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- SILENX SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (IXP-76-18)
- SILENX SilenX EFX-08-15 80 mm. 15 DBA Fluid Dynamic Bearing Fan (EFX-08-15)
- SILENX SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan (IXP-11-14)
- SILENX SilenX EFX-14-12 140 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-14-12)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F152-PL14WT-A)
- Silenx Enclosure Fans