Shop All Enclosure Fans
Silenx
SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan
Mfr # EFX-12-15
Zoro # G804024476
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silenx
- MFR # EFX-12-15
- Zoro # G804024476
- UPC # 854224001714
- Country of Origin China
- Category Enclosure Fans
Description
The ultimate in airflow to noise ratio, effizio quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, no other fans on the market come even close in performance! There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, now with Japanese fluid dynamic bearings and reduced vibration.
Specification- Rated DBA - 15.
- RPM - 1400.
- CFM - 74.
- Operating voltage - 6 - 12V.
- Current draw - 0.11A.
- Power consumption - 1.32W.
- Bearings - 3rd generation fluid dynamic bearings.
- Dimensions - 120 x 120 x 25 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS Mnt-Fre Battery 12V 75Ah (WSB1275)
- ILC Replacement for Netgear W-10 Battery (W-10)
- BLACK BOX Usb To Ps/2 Flash-Upgradable Converter C (KVUSB2PS2)
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- SILENX SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (IXP-76-18)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- SILENX SilenX EFX-14-12 140 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-14-12)
- BLACK LIGHTNING 80 x 80 x 25 mm. Hydro Wave Bearing Cooling Fan (BL149807)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- Silenx Enclosure Fans