Shop All Grooming & Dressing Aids
Silent Call
Silent Call Midland Weather Alert Radio
Mfr # SC-WX67
Zoro # G504025551
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silent Call
- MFR # SC-WX67
- Zoro # G504025551
- UPC # 747925256777
- Country of Origin China
- Category Grooming & Dressing Aids
Description
The can be used by itself for those needing to be contacted by a loud siren only. The weather radio has a special receiver that tunes to NOAA's 24/7 National Weather Service broadcast. Additional accessories can be added to build your own system (more than one accessory connection requires the Dual Connector/Splitter SC-SPLITTER) or buy a prepackaged system.
Features- S.A.M.E. Digital Weather/Hazard alert feature provides you with constant monitoring of your local NWS (National Weather Service) broadcast.
- S.A.M.E. localized reception allows you to hear only messages for the area(s) concerning you
- 7 NOAA channels (National Oceanic and Atmospheric Administration)
- Emergency weather bulletins include alerts about: tornadoes, hurricanes, floods, ice/snow storms and other severe weather
- Emergency broadcasts might include: Amber alerts, hazardous explosions, fires, chemical spills and other civil emergencies
- Custom programming for alerts in your area
- Digital front panel display
- 25 programmable counties
- User selectable warning system
- Voice, siren or tone alert
- Tri-lingual: English, Spanish, French
- Time and alarm clock with full display
- Emergency power backup uses 3 AA batteries (not included)
- AC wall adapter included
- Public Alert certified
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIDERM Moisturizing Lotion, Lubriderm, Daily, 16oz. White, PK 12 (JOJ48323CT)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- RUBBERMAID COMMERCIAL Bags, Rfl, Sannapkins F/6140 250PK (RCP614100)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59292)
- SILENT CALL Silent Call DC-01 Dual Connector & Splitter (SC-SPLITTER)
- BELLMAN AND SYMFON Bellman and Symfon BE1230 Visit Vibrating Pager Receiver (HC-VISIT/PAGREC)
- MAKEOVER MAKEUP Hip Kit No 3 - 26 in. Reacher; Contoured Sponge; Sock Aid; 18 in. Plastic Shoehorn & Dressing Stick (MA23115)
- DESCO Desco 09100 Wrist Strap; Jewel; Adjustable Elastic Sapphire; 6 ft. Cord; 4 mm. (9100)
- CLEARSOUNDS ClearSounds ClearRing Amplified Phone Ring Signaler (HC-CR200)
- BLUE JAY Blue Jay BJ210206 Hold My Stuff Personal Carry Bag for Knee Scooters (BJ210206)
- DMI Leg Lifting Aid, Tan, Nylon, Contains Latex (640-8222-0000)
- Silent Call Grooming & Dressing Aids