Shop All Caulks & Sealants
Sikaflex
Sikaflex 15 LM Elastomeric Sealant, 10.3oz- White, PK 24
Mfr # SL-SK-SF15LM-10-24-WT
Zoro # G802211861
product price: $359.99
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sikaflex
- MFR # SL-SK-SF15LM-10-24-WT
- Zoro # G802211861
- Country of Origin United States
- Category Caulks & Sealants
Description
Formulated to be used with moving joints or where high movement capabilities are needed, the Sikaflex-15 LM is a low-modulus, 1-component, polyurethane-based elastomeric sealant with joint movement of +100% / -50%.
It has great adhesion properties, so bonding to most construction materials without a primer is possible. Once cured, the non-sag sealant is paintable using water, oil, and rubber based paints to match surrounding materials.
Color: White
Size: 10.3oz
Qty: 24
It has great adhesion properties, so bonding to most construction materials without a primer is possible. Once cured, the non-sag sealant is paintable using water, oil, and rubber based paints to match surrounding materials.
Color: White
Size: 10.3oz
Qty: 24
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape - High Density 1/2" x 260" (2125)
- WATERPLUG Waterplug Hydlc 10Lb (RWPLUGHC1G)
- 3M Vinyl Tape 471, Yellow, 1 1/2"x, PK24 (03129)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Olive Green, 24/Case (T98718OG)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant, 20oz Sausage Capitol Tan, PK 20 (SL-SK-SF15LM-20-20-CT)
- SIKAFLEX Sika Pro Select Capitol Tan Polyurethane Construction Caulk Sealant 10.1 oz (515311)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant- 20oz Sausage- Limestone (SL-SK-SF15LM-20-LS)
- SIKAFLEX Sika Pro Limestone Polyurethane Construction Sealant 10.1 oz (515308)
- SIKAFLEX SelfLeveling Sealant, Gray, 101 floz Cartridge (515304)
- SIKAFLEX 201201 US Aluminum Gray 300 ML Ctg (90854)
- COMPONENT HARDWARE Clear Silicone Sealant Cartrdge, 10.3 oz. (M90-1010)
- Sikaflex Caulks & Sealants