Shop All Caulks & Sealants
Sika
Sikasil®-N Plus White 10oz w/Nozzle
Mfr # 432029
Zoro # G105729520
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sika
- MFR # 432029
- Zoro # G105729520
- Country of Origin United States
- Category Caulks & Sealants
Description
Sikasil-N Plus White 10oz with Nozzle
Sikasil-N Plus US is a general-purpose, one-component, non-sag, elastomeric, 100% RTV neutral cure silicone sealant. Meets the requirements of ASTM C-920, Type S, Grade NS, Class 25, Use NT, T, M, G, A, O; TT-S-00230C, Type II, Class A; TT-S-001543A, Class A; CAN/CGSB-19.13-M87, AAMA 802.3 Type II, AAMA 803.3, AAMA 805.2, AAMA 808.3 and California Air Resources Board 2003 requirements for Volatile Organic Compound content.
Features:
- Extremely long service life
- Excellent flexibility for dynamic joint movement
- Bonds to most substrates without priming
Usage:
- Window and door fabrication
- Conventional glazing
- Back bedding and cap, toe and heel beads
- Perimeter sealing of windows, doors, and skylights
- Expansion and control joints
- HVAC, White goods assembly
- Kitchen and bath countertops/solid surfaces, Sanitary Seals
- Marine cabins
- Truck/trailer/auto/RV
- Typical Substrates: Glass, aluminum, tile, fiberglass, plastic, ceramic, masonry, concrete, brick and wood
Advantages:
- Extremely long service life
- Excellent flexibility for dynamic joint movement
- Bonds to most substrates without priming
- Ready to use, no mixing required
- AAMA Certified component for window backbedding/glazing
- All season ease of application
- Fungicide additive for mildew resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 400 g, Bottle, Blue, Silicone Rubber Base (4107122)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Full Teflon Coated (PT08-0606)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73050)
- FAMOWOOD Famowood Maple Wood Filler 1 pt (36021124)
- SIKA Primer 250ML Blk (206-GP)
- SIKA Sikaflex 515311 Construction Sealant, Capitol Tan, 10.1 oz Cartridge (107840)
- SIKA Pro Select Dark Bronze Polyurethane Construction Caulk Sealant 10.1 oz (515310)
- SIKA Sikaflex 515313 Mortar Fix Sealant, Gray, Paste, 10.1 fl-oz Cartridge (187784)
- SIKA Pro Gray Polyurethane Self-Leveling Sealant 10.1 oz (654546)
- SIKA Aktivator 250Ml (SIKA AKTIVATOR)
- PRIMESOURCE BUILDING PRODUCTS 825Ml Lime Sl1 Sealant (SL1LMSTN)
- Sika Caulks & Sealants