Shop All Marine Sealants & Putties
Sika
SikaForce-315 Black 25ml Cartridge
Mfr # 613773
Zoro # G612340614
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sika
- MFR # 613773
- Zoro # G612340614
- UPC # 338861316986
- Country of Origin Unknown
- Category Marine Sealants & Putties
Description
SikaForce-315 Black 25ml Cartridge SikaForce-315 is a 2-component polyurethane adhesive with very good adhesion properties. It is specifically designed for bonding small plastic and metal components. Features: Good adhesion to a wide variety of substrates Fast curing No running or dripping Usage: SikaForce-315 is suitable for bonding small plastic and metal components such as moldings, clips, and rearview mirror tabs. This product is suitable for experienced professional users only. Tests with actual substrates and conditions have to be performed to ensure adhesion and material compatibility. Applications: Surface Preparation Lightly abrade metal and plastic substrates. Clean and de-grease the surfaces before applying adhesive. Additional surface treatment depends on the specific nature of the substrates. The above information is offered for general guidance only. Advice on specific applications will be given on request. Application SikaForce-315 can be dispensed from the dual mini syringes without the need for an applicator gun. In order to achieve a proper mixing, Mixer Tips provided with product or sold separately are required. Extrude adhesive without mixer to equalize the filling levels, attach the mixer and dispose of the first few cm of the bead. SikaForce-315has to be processed between 10 degreesC and 30 degreesC product, ambient, and substrate temperature. Removal Uncured SikaForce-315 may be removed from tools and equipment with Sika Remover-208 or other suitable solvents. Once cured, the material can only be removed mechanically. Hands and exposed skin shall be washed immediately using a suitable industrial hand cleaner. Do not use solvents on skin.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Porsche Radiator Hose, 94410623705 (94410623705)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- WIX FILTERS Wix 51348XP Engine Oil Filter (51348XP)
- A & I PRODUCTS Switch, Ignition (12 Volt) 3" x5" x2" (A-AR58126)
- SIKA Sikaflex 295 UV - White - 10oz Tube w/Nozzle (769)
- SIKA 291 Fast Cure Adhesive -Sealant 10.3oz(300ml) Cartridge - White (90919)
- SIKA Sikaflex 291 LOT - White - 3oz Tube w/Nozzle (610564)
- SIKA Sikaflex 295 UV - Black - 10oz Tube w/Nozzle (778)
- SIKA 521UV UV Resistant LM Polyurethane Sealant-10.3oz Cartridge-White (106096)
- SIKA AP077 + BPO Cream Hardener - White - Quart (611547)
- 3M Silicone Marine Wht 1/10 (8027)
- Sika Marine Sealants & Putties