Shop All Caulks & Sealants
Sika
Sealant, Black, 10.1 fl oz
Mfr # Sikasil N Plus US
Zoro # G711259473
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Container Type Cartridge
- Sealant Base Silicone
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sika
- MFR # Sikasil N Plus US
- Zoro # G711259473
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Container Size | 10 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Silicone Sealant |
Color | Black |
Container Type | Cartridge |
Sealant Base | Silicone |
Application | Multipurpose |
Series | Sikasil N Plus |
Flash Point | 194 Degrees F |
Standards | AAMA 802.3 Type II, AAMA 803.3, AAMA 805.2, AAMA 808.3, ASTM C920, CAN/CGSB 19.13-M87, TT-S-001543A, Class A, TT-S-00230C, Type II, Class A |
Cure Type | Oxime (Neutral) |
Elongation | 430 % |
For Use On Surface Material | Aluminum, Brick, Ceramic, Concrete, Fiberglass, Glass, Masonry, Plastic, Tile, Wood |
Full Cure Time | 1 day |
Working Time | 13 min |
Resistance Properties | Mold Resistant, Ozone Resistant, Ultraviolet Resistant |
Sealant Properties | Elastomeric, Flexible, Non-Sag, One-Component |
Maximum Performance Temperature | 350 Degrees F |
Minimum Performance Temperature | -80 Degrees F |
Minimum Application Temperature | -35 Degrees F |
Maximum Application Temperature | 140 Degrees F |
VOC Content Weight | 52 g/L |
Description
Silicone Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Mold Resistant, Ozone Resistant, Ultraviolet Resistant, Sealant Properties Elastomeric, Flexible, Non-Sag, One-Component, Standards AAMA 802.3 Type II, AAMA 803.3, AAMA 805.2, AAMA 808.3, ASTM C920, CAN/CGSB 19.13-M87, TT-S-001543A, Class A, TT-S-00230C, Type II, Class A, Elongation 430 Percent, Full Cure Time 1 day
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Protective Coating 999509 Super Epoxy PPM-50 Dispensing Gun (999509)
- SAKRETE 50 lb. Gray Cement Patch (120029)
- DAP 1 Gallon White All Purpose Vinyl Spackle Interior-Exterior 12133 (DA309720)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Limestone, PK 15 (SL-TC-VLKM116-20-15-LS)
- SIKA Primer 250ML Blk (206-GP)
- SIKA Aktivator 250Ml (SIKA AKTIVATOR)
- SIKA Sikaflex®-715 - White - 300ml Cartridge (187690)
- SIKA Sikaflex 515313 Mortar Fix Sealant, Gray, Paste, 10.1 fl-oz Cartridge (187784)
- SIKA Pro Gray Polyurethane Self-Leveling Sealant 10.1 oz (654546)
- SIKA Sika 427706 10.1 oz. Tube Crack Flex Sealant (191172)
- DAP 10.1OZ WHITE ALEX FLEX SEALANT (18542)
- Sika Caulks & Sealants