No Product Image Available

Siig

I350-T2 Gigabit Ethernet Card for Server


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Siig
  • MFR # LB-GE0014-S1
  • Zoro # G110089947
  • UPC #
    662774040080
  • Country of Origin China
  • Category Servers

Description

SIIG's Dual-Port Gigabit Ethernet PCIe 4-Lane card - I350-T2 is designed to add two RJ-45 Gigabit Ethernet ports to your PCI Express enabled server or desktop system. It delivers up to 1000 Mb/s data transfer rate for high speed, high-bandwidth data or multimedia content transferring. It also supports full duplex mode with Wake-On-LAN power management feature for increased speed and power efficiency. This Ethernet adapter card can be installed in a standard or low profile computer chassis with the included low profile bracket. It instantly enhances your networking performance with high speed, high-bandwidth reliable network connectivity from a workstation with 10/100/1000 Ethernet port or without networking capability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.