Shop All HDMI Cables
Siig
Dmi To Dp 1.2 4K 60Hz Adapter
Mfr # CB-H21811-S1
Zoro # G000486825
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Type DisplayPort/HDMI/Micro USB
- Depth 1.2"
- Features Plug and Play, HDCP 2.2, Active
- Height 0.5"
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siig
- MFR # CB-H21811-S1
- Zoro # G000486825
- UPC # 662774044354
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Depth | 1.2" |
Height | 0.5" |
Width | 2.8" |
Details
Adapter Type | DisplayPort/HDMI/Micro USB |
Features | Plug and Play, HDCP 2.2, Active |
Color | Black |
Product Type | A/V Adapter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Drive Medical Design Falcon 4 (ML15-1237733)
- JENSEN Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet (JCR-315)
- SIIG Hdmi 2.0 4X4 Matrix w/ Amazon Echo Control. Allows You To Select And (CE-H23H11-S1)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- COMPREHENSIVE Comprehensive WP-HM1PT HDMI Wallplate 1 Port Pigtail (WP-HM1PT)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- COMPREHENSIVE Standard Series HDMI A To HDMI D Cable 6ft (HD-AD6EST)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- Siig HDMI Cables