Shop All RCA & Stereo Adapters
Siig
2.4GHz RF Wireless Presenter, CEWR0112S1
Mfr # CE-WR0112-S1
Zoro # G6783866
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.3"
- Height 5.2"
- Depth 1.1"
- Product Type Presentation Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siig
- MFR # CE-WR0112-S1
- Zoro # G6783866
- UPC # 662774021577
- Country of Origin Unknown
- Category RCA & Stereo Adapters
Dimensions
Width | 1.3" |
Height | 5.2" |
Depth | 1.1" |
Details
Color | Black |
Product Type | Presentation Pointer |
Package Type | Retail |
Battery Included | Yes |
System Requirements | Operating Systems: Windows, Mac OS |
Description
2.4GHz RF wireless presenter with laser pointer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT BATTERY PACK FOR #61602 (SR61604)
- LOGITECH Rally Mounting Kit, 939001644 (939-001644)
- MIGHTY MAX BATTERY 12V 9AH Battery for HR1234W Home Alarm (ML9-121010188)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- MONOPRICE Expandable Media Box with Duplex Receptacle_ White (12595)
- GEM BY TRIPLETT BNC Adapter Straight Female/Female, PK10 (327-1175TP)
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- STEREN In-Wall Mount Enclosure, FastHome, 32in (550-205)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 835 UNV 0-10 G5)
- STEREN In-ceiling Stereo Speaker Premier (Ea), (730-202)
- STEREN In-Wall Mount Enclosure, FastHome, 44in (550-210)
- Siig RCA & Stereo Adapters