Sigvaris

Sigvaris Select Comfort 863CLLO99 30-40 mmHg Open Toe Calf; Large; Long - Black


product price: $78.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This collection is designed to ensure correct fit and accurate compression, resulting in optimum therapeutic benefits and greater wearing comfort. Sigvaris Medical products are designed to fit various lifestyles and are best suited for those with chronic venous disorders, edema, stasis, skin changes, and for those who have had or will be having a vein procedure.

Features
  • Wide range of sizing options to fit every body type
  • Durable construction combined with a smooth opaque look
  • Comfortable, stretchable material allows for ease in putting on and taking off
  • Fabric Content - 69% Nylon, 31% Spandex - Latex Free
  • Compression - 30-40 mmHg.
  • Style - Open Toe
  • Color - Black
  • Size - Large
  • Leg Length - Long.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.