Sigvaris Merino Outdoor Performance 422CMM31 20-30mmHg Closed Toe; Calf Socks - Olive; Medium Medium
Mfr # 422CMM31
Zoro # G503735895
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sigvaris Men's & Women's Merino Performance Outdoor Wool 20-30 mmHg Compression Socks are made of a fine Australian Merino Wool constructed with itch-free fibers that feels soft and comfortable against the skin. Naturally durable, anti- microbial and thermo-regulating for all seasons, the Sigvaris Outdoor Wool Socks absorb 35% of their weight in water, keeping skin dry longer and preventing hypothermia by maintaining warmth in extreme weather conditions. Compression helps boost energy levels, improve circulation and provides relief against the delayed onset of muscle soreness. These socks also offer a cushioned, padded sole that keeps feet blister free while mesh flex zones provide added ventilation.
Features- Type - Closed Toe, Calf.
- Compression - 20-30mmHg.
- Medium Foot.
- Color - Olive.
- Size - Medium Medium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- TOUGH DUCK Duck Safety Vest, SV061-NAVY-XL (SV061)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC5B-04-L)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 2XL (S17621)
- SIGVARIS Sigvaris Performance Sleeve 412VX50 20-30mmHg Performance Calf Sleeve Compression Sock - Blue; XLarge (412VX50)
- SIGVARIS Sigvaris Cotton 232CMLO66 20-30 mmHg Open Toe Socks; Crispa - Medium; Long (232CMLO66)
- SIGVARIS Sigvaris 602CLLM00 18-25mmHg Mens Closed Toe Knee High Compression Sock; Large & Long; White (602CLLM00)
- SIGVARIS Sigvaris Athletic Recovery 401CX99 15-20mmHg Athletic Recovery Closed Toe; Calf Socks - Black; XLarge (401CX99)
- SIGVARIS Sigvaris Athletic Recovery 401CL00 15-20mmHg Athletic Recovery Closed Toe; Calf Socks - White; Large (401CL00)
- SIGVARIS Sigvaris Sea Island Cotton 222CSSW10 20-30 mmHg Womens Closed Toe Socks; Navy - Small; Short (222CSSW10)
- SPENCO Gel Insole, Mens, Fits Size 14 to 15, PR (39818)
- Sigvaris Foot Protection