Sigvaris Merino Outdoor 421CM12 15-20mmHg Closed Toe; Calf Socks - Charcoal; Medium
Mfr # 421CM12
Zoro # G203735829
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sigvaris Men's & Women's Merino Outdoor Wool 15-20 mmHg Compression Socks are made of a fine Australian Merino Wool constructed with itch-free fibers that feels soft and comfortable against the skin. Naturally durable, anti- microbial and thermo-regulating for all seasons, the Sigvaris Outdoor Wool Socks absorb 35% of their weight in water, keeping skin dry longer and preventing hypothermia by maintaining warmth in extreme weather conditions. Compression helps boost energy levels, improve circulation and provides relief against the delayed onset of muscle soreness. These socks also offer a cushioned, padded sole that keeps feet blister free while mesh flex zones provide added ventilation.
Features- Type - Closed Toe, Calf.
- Compression - 15-20mmHg.
- Color - Charcoal.
- Size - Medium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32251)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10D)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- SIGVARIS Sigvaris Access 972PSLO99 20-30 mmHg Open Toe Pantyhose; Black; Small and Long (972PSLO99)
- SIGVARIS Sigvaris Athletic Recovery 401CX99 15-20mmHg Athletic Recovery Closed Toe; Calf Socks - Black; XLarge (401CX99)
- SIGVARIS Sigvaris Cotton 233CMLM99-S 30-40 mmHg Mens With Grip Top Socks; Black - Medium; Long (233CMLM99/S)
- SIGVARIS Sigvaris Cotton 232CMLO66 20-30 mmHg Open Toe Socks; Crispa - Medium; Long (232CMLO66)
- SIGVARIS Sigvaris 602CSLW00 18-25mmHg Womens Closed Toe Knee High Compression Sock; Small & Long; White (602CSLW00)
- SIGVARIS Sigvaris 602CLLM00 18-25mmHg Mens Closed Toe Knee High Compression Sock; Large & Long; White (602CLLM00)
- IDEA VILLAGE PRODUCTS Idea Village Products 261700 Copper Fit Energy Compression Socks; Large & Extra Large (261700)
- Sigvaris Socks