Shop All Ankle Braces
Sigvaris
Sigvaris 412CLM63 Large Ankle Medium Leg Closed Toe Traverse Socks for Men & Women - Blood Orange
Mfr # 412CLM63
Zoro # G604043752
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigvaris
- MFR # 412CLM63
- Zoro # G604043752
- UPC # 745129235925
- Country of Origin China
- Category Ankle Braces
Description
Features
- Fabrics provide thermal control to keep feet cool, dry and comfortable
- Achilles tendon protector to reduce vibrations to vulnerable ligaments
- Footbed and toe cushion zone to help prevent blisters
- Color: Blood Orange
- Compression Level: 20-30mmHg
- Toe Type: Closed
- Ankle Size: Large
- Size: Medium
- Gender: Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 8W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz10, PR (CLASS 2 Y 14)
- ACCUFORM Banner, Do It Safely All, 28 x 96 In. (MBR808)
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- OTTOBOCK Ottobock 5065N-R-S-7 Omo Neurexa Plus Shoulder Orthosis - Right; Smalll (5065N=R-S-7)
- THERMOSKIN Thermoskin CBB80227 Conductive Lumbar Support; 10.25 in. Height - 5XL 58 in. - 62.25 in. Waist (CBB80227)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Ankle Brace Black M Breathable Lightweight Neoprene Black Ankle Brace; Medium (Ankle Brace Black M)
- SCHIEK SPORTS INC Schiek S-1700PK Ankle Straps; Pink (S-1700PK)
- MCKESSON Low Profile / Open Heel / Open Toe Ankle Brace, Medium (155-81-97045)
- MIH INTERNATIONAL M-Brace 16L Extra Ankle Lock Support Brace - Blue - Size Large (16L)
- Sigvaris Ergonomics