Shop All Cable Supports
Sigvaris
Sigvaris 2413-TCT-R Compreflex Reduce Right Thigh Component; Beige - Range 3 Tall
Mfr # 2413-TCT-R
Zoro # G604010730
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigvaris
- MFR # 2413-TCT-R
- Zoro # G604010730
- UPC # 745129312022
- Country of Origin China
- Category Cable Supports
Description
Compreflex Reduce is a simple and effecive system used during early decongestive phase of lymphedema, as it replaces the need for traditional bandage wrapping.
Features- Short-stretch compression mimics bandage wrapping
- Soft, conforming Breathe-O-Prene provides a comfortable fit and wicks away moisture
- Replaces bandage wrapping during decongestive therapy
- May be combined with other COMPREFLEX REDUCE systems
- Easy care - machine wash and dry
- Latex-free
- Color: Beige
- Material: Breath-O-Prene & Nylon & Cotton(Liners)
- Series: Compreflex
- Version: Right
- Size: Range 3 Tall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- EATON B-LINE J-Hook, 1/8-1/2In Flange, 3/4In Max Cap (BCH12-C1)
- EASYLIFE TECH Cable Management Kit 10 Ft White 0.78 x 1.98 x 30 inch - Extra Wide (71577-0.76 KIT)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- Sigvaris Cable Supports