Shop All Cable Supports
Sigvaris
Sigvaris 2413-TCT-L Compreflex Reduce Left Thigh Component; Beige - Range 3 Tall
Mfr # 2413-TCT-L
Zoro # G804010592
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigvaris
- MFR # 2413-TCT-L
- Zoro # G804010592
- UPC # 745129311988
- Country of Origin China
- Category Cable Supports
Description
Compreflex Reduce is a simple and effecive system used during early decongestive phase of lymphedema, as it replaces the need for traditional bandage wrapping.
Features- Short-stretch compression mimics bandage wrapping
- Soft, conforming Breathe-O-Prene provides a comfortable fit and wicks away moisture
- Replaces bandage wrapping during decongestive therapy
- May be combined with other COMPREFLEX REDUCE systems
- Easy care - machine wash and dry
- Latex-free
- Color: Beige
- Material: Breath-O-Prene & Nylon & Cotton(Liners)
- Series: Compreflex
- Version: Left
- Size: Range 3 Tall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK50 (MSI-50B)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- CORDMATE II Cord Channel Couplng (C59)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- Sigvaris Cable Supports