Shop All Strapping Equipment
This Product is Discontinued
Signode
Strapping Tool Kit, Steel, 3/4" W (Discontinued)
Mfr # KIT426485A
Zoro # G8096929
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application Flat
- For Use With Steel Strapping
- For Strapping Width 3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # KIT426485A
- Zoro # G8096929
- Country of Origin Multiple
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Fits Core Size | 16 in |
Fits Strap Width | 3/4 in |
Core Width | 3 in |
For Core Dia. | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Strapping Tool Kit |
Application | Flat |
For Use With | Steel Strapping |
Material | Steel |
Sealer No. | 5A427 |
Includes | Tension, Sealer, Cutter, Dispenser |
Dispenser | 4BU77 |
Cutter Number | 6BY57 |
Tensioner No. | 3XG89 |
Kit Includes | Cart, Sealer and Cutter, Tensioner |
Strapping Finish | Smooth |
Strapping Seal Type | Open Seals |
Strapping Wind | Oscillated |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Flat |
Kit Applications | Standard |
Description
Strapping Tool Kit, Kit Includes Cart, Sealer and Cutter, Tensioner, Kit Applications Standard, Fits Strap Width 3/4 in, Strapping Wind Oscillated, For Core Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.