Shop All Steel Strapping Seals
Signode
Strapping Seal, 5/8 In., Push, PK5000
Mfr # 000553
Zoro # G0774767
product price: $405.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 5/8"
- Material Steel
- Joint Type Single Notch
- Application Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 2X1505, 085644, 5/8 x 1/59" APEX PLUS COIL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 000553
- Zoro # G0774767
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Length | 1" |
Seal Inside Width | 5/8 in |
Seal Length | 1 in |
Fits Strap Width | 5/8 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Joint Type | Single Notch |
Application | Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 2X1505, 085644, 5/8 x 1/59" APEX PLUS COIL |
Standards | ASTM |
Seal Surface Type | Flat |
Compatible Strapping | Steel Strapping |
Strapping Seal Type | Open Seals |
Strapping Buckle Type | Light Duty Buckles |
Quantity | 5,000 |
Seal Finish | Painted |
Seal Application | Regular Duty Seals |
Tool Joint Type | Single Notch |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 5/8 in, Seal Length 1 in, Tool Joint Type Single Notch, Seal Surface Type Flat, Quantity 5,000, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Gelocity, Rt, 0.7, Bk, PK24 (RLC241BK)
- EUREKA Cat in the Hat™ Blue Deco Trim®, 37 Feet/Pack, PK6 (845017)
- WESTERN PLASTICS Film Printers Shrink Wrap 20"x20" 500 (PSW07)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- SIGNODE Strapping Seal, 1/2 In., Push, PK3000 (000503)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- SIGNODE Strapping Seal, 3/4In, Snap-On Grit, PK1000 (34 DY)
- SIGNODE Strapping Seal, 3/4 In., Open, PK200 (2X1100)
- SIGNODE Strapping Seal, 5/8In, Snap-On Grit, PK1000 (2X1672)
- SIGNODE Strapping Seal, 1-1/4 In., Push, PK700 (005269)
- NIFTY PRODUCTS Mtl Seals For 1/2", Poly Strapping, PK1000 (SMS2)
- Signode Strapping