Shop All Steel Strapping Seals
Signode
Strapping Seal, 3/4 In., Push, PK700
Mfr # 005271
Zoro # G2268077
product price: $152.99
/pk 700, $0.22/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 3/4"
- Material Steel
- Joint Type Double Notch
- Application Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 085684, 3/4 x 1/32" MAGNUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 005271
- Zoro # G2268077
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Length | 2-1/5" |
Fits Strap Width | 3/4 in |
Seal Length | 2 1/5 in |
Seal Inside Width | 3/4 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Joint Type | Double Notch |
Application | Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 085684, 3/4 x 1/32" MAGNUS |
Compatible Strapping | Steel Strapping |
Strapping Seal Type | Pusher Seals |
Tool Joint Type | Double Notch |
Seal Finish | Painted |
Seal Application | High Tensile Seals |
Strapping Buckle Type | Heavy Duty Buckles |
Standards | ASTM |
Quantity | 700 |
Seal Surface Type | Round |
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application High Tensile Seals, Fits Strap Width 3/4 in, Seal Length 2 1/5 in, Tool Joint Type Double Notch, Seal Surface Type Round, Quantity 700, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Painted, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (81921)
- ADIROFFICE Blueprint Pivot Wall Rack, Grey (ADI617)
- DYMO File Folder Labels, 9/16"x3-7/16", 130 Labels/RL, 2RL/BX, White PK (DYM30327)
- SIGNODE Strapping Seal, 3/4 In., Push, PK4000 (000572)
- SIGNODE Strapping Seal, 1/2 In., Push, PK3000 (000503)
- SIGNODE Strapping Seal, 3/4In, Snap-On Grit, PK1000 (34 DY)
- SIGNODE Strapping Seal, 1-1/4 In., Push, PK700 (005269)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- SIGNODE Strapping Seal, 1/2 In, Snap-On Grit, PK500 (0X4746)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 1/2" Strap Width, Silver, Pack of 1000 (HSS-4A)
- Signode Strapping