Shop All Steel Strapping Seals
Signode
Strapping Seal, 3/4 In., Open, PK200
Mfr # 2X1100
Zoro # G0484233
product price: $20.79
/pk 200, $0.10/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 3/4"
- Material Steel
- Length 1-1/4"
- Application Mfr. No. 2X1506, 3/4 x 1/59" APEX PLUS COIL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 2X1100
- Zoro # G0484233
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Length | 1-1/4" |
Seal Inside Width | 3/4 in |
Seal Length | 1 1/4 in |
Fits Strap Width | 3/4 in |
Details
Item | Strapping Seal |
Seal Type | Open |
Material | Steel |
Application | Mfr. No. 2X1506, 3/4 x 1/59" APEX PLUS COIL |
Joint Type | Double Notch |
Quantity | 200 |
Compatible Strapping | Steel Strapping |
Seal Application | Regular Duty Seals |
Seal Surface Type | Flat |
Strapping Seal Type | Open Seals |
Seal Finish | Painted |
Tool Joint Type | Double Notch |
Standards | ASTM |
Strapping Buckle Type | Light Duty Buckles |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Tool Joint Type Double Notch, Seal Surface Type Flat, Quantity 200, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- ZORO SELECT Foam Cord, 15 ft. L, 1/2" dia., Black (ZUSA287500-15)
- BSC PREFERRED 3 x 5'' - ''Fragile Electronic Equipment'' Fluorescent Yellow Labels (S-6167)
- SIGNODE Strapping Seal, 1/2 In., Push, PK3000 (000503)
- SIGNODE Strapping Seal, 1/2 In, Snap-On Grit, PK500 (0X4746)
- SIGNODE Strapping Seal, 5/8In, Snap-On Grit, PK1000 (2X1672)
- SIGNODE Strapping Seal, 3/4 In., Push, PK4000 (000572)
- SIGNODE Strapping Seal, 1-1/4 In., Push, PK700 (005269)
- SIGNODE Strapping Seal, 3/4In, Snap-On Grit, PK1000 (34 DY)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- Signode Steel Strapping Seals