Shop All Steel Strapping Seals
Signode
Strapping Seal, 1/2 In, Snap-On Grit, PK500
Mfr # 0X4746
Zoro # G2628507
product price: $60.45
/pk 500, $0.12/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Snap-On Grit
- Size 1/2"
- Material Steel
- Joint Type Crimp
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 0X4746
- Zoro # G2628507
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Length | 3/4" |
Fits Strap Width | 1/2 in |
Seal Inside Width | 1/2 in |
Seal Length | 3/4 in |
Details
Item | Strapping Seal |
Seal Type | Snap-On Grit |
Material | Steel |
Joint Type | Crimp |
Application | Plastic Strapping |
Seal Surface Type | Flat |
Quantity | 500 |
Compatible Strapping | Polyester Strapping |
Strapping Seal Type | Open Seals |
Strapping Buckle Type | Light Duty Buckles |
Seal Application | Regular Duty Seals |
Seal Finish | Painted |
Tool Joint Type | Crimp |
Standards | ASTM |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 3/4 in, Tool Joint Type Crimp, Seal Surface Type Flat, Quantity 500, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- AVERY TrueBlock Shipping Labels, Sure, PK2500 (5963)
- FLEMING SUPPLY Fleming Supply Cordless Power Scissors and 2 Blades (776932TVT)
- SHARPIE Pen, Sharpie, Fine, Bk (1742663)
- SIGNODE Strapping Seal, 5/8In, Snap-On Grit, PK1000 (2X1672)
- SIGNODE Strapping Seal, 3/4 In., Open, PK200 (2X1100)
- SIGNODE Strapping Seal, 1/2 In., Push, PK3000 (000503)
- SIGNODE Strapping Seal, 3/4 In., Push, PK4000 (000572)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- SIGNODE Strapping Seal, 3/4In, Snap-On Grit, PK1000 (34 DY)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- Signode Steel Strapping Seals