Shop All Steel Strapping Seals
Signode
Strapping Seal, 1/2 In., Open, PK200
Mfr # 12 C
Zoro # G2702551
product price: $15.79
/pk 200, $0.08/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 1/2"
- Material Steel
- Length 1-1/8"
- Application Mfr. No. 2X1504, 085604, 1/2 x 1/59" APEX PLUS COIL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 12 C
- Zoro # G2702551
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Length | 1-1/8" |
Seal Length | 1 1/8 in |
Fits Strap Width | 1/2 in |
Seal Inside Width | 1/2 in |
Details
Item | Strapping Seal |
Seal Type | Open |
Material | Steel |
Application | Mfr. No. 2X1504, 085604, 1/2 x 1/59" APEX PLUS COIL |
Joint Type | Double Notch |
Standards | ASTM |
Compatible Strapping | Steel Strapping |
Seal Application | Regular Duty Seals |
Tool Joint Type | Double Notch |
Strapping Seal Type | Open Seals |
Quantity | 200 |
Strapping Buckle Type | Light Duty Buckles |
Seal Finish | Painted |
Seal Surface Type | Flat |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 1 1/8 in, Tool Joint Type Double Notch, Seal Surface Type Flat, Quantity 200, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- PENTEL Mechanical Pencil, 0.7mm, Black (PENPD277TA)
- SIGNODE Strapping Seal, 3/4In, Snap-On Grit, PK1000 (34 DY)
- SIGNODE Strapping Seal, 5/8In, Snap-On Grit, PK1000 (2X1672)
- SIGNODE Strapping Seal, 1/2 In., Push, PK3000 (000503)
- SIGNODE Strapping Seal, 1-1/4 In., Push, PK700 (005269)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- SIGNODE Strapping Seal, 3/4 In., Push, PK4000 (000572)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- Signode Strapping