Shop All Plastic Strapping
Signode
Strapping, Polypropylene, 7500 ft. L
Mfr # 2X1617
Zoro # G1449524
original price:
$173.19
10% off
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Smooth
- Strap Width 7/16"
- Length 7500 ft.
- Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signode
- MFR # 2X1617
- Zoro # G1449524
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 7/16" |
Length | 7500 ft. |
Coil Width | 7-13/16" |
Core Dia. | 7-13/16" |
Core Width | 7 1/2 in |
Core Size | 7-7/8 in Dia |
Overall Length | 7,500 ft |
Strapping Width | 7/16 in |
Core Diameter | 7 7/8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 7/16 in, Thickness 0.023 in, Break Strength 500 lb, Overall Length 7,500 ft, Core Diameter 7 7/8 in, Core Width 7 1/2 in, Strapping Finish Smooth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- ZORO SELECT Desk Organizer, Letter, 4 Compartment, Blk (1AYF2)
- GROTE Split Flex Tubing Spool, Black, 5/8", 100ft (83-8007-S)
- ZORO SELECT Strapping Dispenser, 16in. Core dia, Steel (48UY02)
- SIGNODE Strapping Dispenser, 25 x 12 In. (24520)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- SIGNODE Strapping Dispenser, 28-1/2 x 18 In. (422300)
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK3)
- Signode Plastic Strapping