Shop All Plastic Strapping
This Product is Discontinued
Signode
Strapping, Polypropylene, 12,000 ft. L (Discontinued)
Mfr # HB 812 B
Zoro # G4459375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Finish Smooth
- Strap Width 1/2"
- Length 12,000 ft.
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signode
- MFR # HB 812 B
- Zoro # G4459375
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 12,000 ft. |
Coil Width | 7-13/16" |
Core Dia. | 8" |
Core Width | 8 in |
Core Size | 8 in Dia |
Overall Length | 12,000 ft |
Strapping Width | 1/2 in |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.012 in, Break Strength 300 lb, Overall Length 12,000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Smooth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.