Shop All Plastic Strapping
Signode
Strapping, Polyester Fiber, 1125 ft. L
Mfr # 500032
Zoro # G0601413
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Strap Width 3/8"
- Length 1125 ft.
- Thickness 0.04 in
- Break Strength 525 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signode
- MFR # 500032
- Zoro # G0601413
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/8" |
Length | 1125 ft. |
Coil Width | 2-3/4" |
Strapping Width | 3/8 in |
Overall Length | 1,125 ft |
Details
Item | Plastic Strapping |
Material | Polyester |
Thickness | 0.04 in |
Break Strength | 525 lb |
Color | White |
For Use With | Self Dispensing Carton |
Standards | ASTM |
Rolls per Case | 1 Roll |
ASTM Number | D3950 |
Mil Thickness | 40 |
Strapping Application | Woven |
Strapping Grade | Hand Strapping |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 3/8 in, Thickness 0.04 in, Break Strength 525 lb, Overall Length 1,125 ft, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE ERASER DISC (DB92297)
- ARCHITECTURAL MAILBOXES Coolidge Post - In ground Black (7511B-10)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- BROTHER Brother® Die-Cut Shipping Labels, 2.4" x 3.9", White, 300/Roll (DK1202)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- SIGNODE Strapping Dispenser, 28-1/2 x 18 In. (422300)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- SIGNODE Strapping Dispenser, 25 x 12 In. (24520)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P039)
- PARTNERS BRAND Heavy-Duty Wire Poly Strapping Buckles, 1/2", Silver, 1000/Case (PS12HDBUCK)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Combination tool (C-PPSK.12.9000)
- Signode Strapping