Shop All Strapping Machines
Signode
Strapping Machine, Table Top, Semiautomatc
Mfr # 500998
Zoro # G1115274
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,904.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Tabletop
- Overall Length 33 1/2 in
- Overall Width 22 in
- Overall Height 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signode
- MFR # 500998
- Zoro # G1115274
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 33 1/2 in |
Overall Width | 22 in |
Overall Height | 37 1/2 in |
Max. Package Size | Unlimited |
Fits Strap Width | 1/4 in to 1/2 in |
Strapping Size | 1/4" to 1/2" |
Length | 33-1/2" |
Width | 22" |
Core Dia. | 8" to 9" |
Table Surface Height | 30-3/4" to 37-1/2" |
Details
Machine Operation Type | Semi Automatic Machine |
Strapping Machine Design | Tabletop |
Frequency | 60 Hz |
Amps | 3 |
Operation Mode | Semi-Automatic |
For Use With | Plastic Strapping |
Voltage | 110V AC |
Item | Tabletop Strapping Machine |
Tension Capacity | 180 lb. |
Current | 3 A |
Description
Tabletop Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 33 1/2 in, Overall Width 22 in, Overall Height 37 1/2 in, Max. Package Size Unlimited, Fits Strap Width 1/4 in to 1/2 in, Voltage 110V AC, Current 3 A, Strapping Machine Design Tabletop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Be (BLN77C)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- ZORO SELECT 8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX7)
- SIGNODE Strapping Machine, Table Top, Semiautomatc (TTX)
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- SEALER SALES General Purpose Strapping Machine (SM-102)
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- UST Sealess Combination Tool for 1/2 to 3/4 Steel Straps (E 1380)
- UST Regular Duty Front Action sealer for 5/8 Steel Straps (E 1905)
- UST Heavy Duty, Side action sealer 1 1/4 Steel Straps (UST 1175)
- Signode Strapping